Shop All Welding Nozzle
Lincoln Electric
LINCOLN Bottleneck MIG Weld Nozzle
Mfr # KP3161-1-62F
Zoro # G302283771
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 5/8 in
- Nozzle Number KP3161-1-62F
- Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Maximum Amperage 550 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3161-1-62F
- Zoro # G302283771
- UPC # 015082537719
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 5/8 in |
Details
Item | Nozzle |
Nozzle Number | KP3161-1-62F |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Amperage | 550 A |
For Contact Tip Series | Magnum Pro 550A |
Nozzle Shape | Bottleneck |
For Gas Diffuser Number | KP2747-1, KP2747-2, KP3155-1 |
Nozzle to Tip Relationship | Flush |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Series | Magnum Pro 550A |
Connection Type | Threaded |
Compatible with Brand | Lincoln |
For MIG Gun Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Nozzle-to-Tip Relationship | Flush (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (230710)
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 25C, 27C, PK5 (CS176656)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-62R)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4755-4)
- LINCOLN ELECTRIC Nozzle, Thread On, .625 Id, 1/8R (KP2743-1-62RA)
- ARC-ZONE Monster15 Replacement Nozzle (A-MN15)
- Lincoln Electric Welding Nozzle