Shop All MIG Accessories
Lincoln Electric
LINCOLN 4pc MIG V-Groove Drive Roll Kit
Mfr # KP1505-1/16S
Zoro # G302594778
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drive Roll Kit
- For Wire Feeder Series AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single
- Includes Wire Inlet Guide
- Max. Wire Diameter 1/16 in
- Drive Roll Type V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1505-1/16S
- Zoro # G302594778
- UPC # 015082048154
- Country of Origin United States
- Category MIG Accessories
Dimensions
Max. Wire Diameter | 1/16 in |
Maximum Wire Diameter | 1/16 in |
Compatible Wire Diameter | 1/16 in |
Details
Item | Drive Roll Kit |
Type | Drive Roll Kit |
For Wire Feeder Series | AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single |
Includes | Wire Inlet Guide |
Drive Roll Type | V-Groove |
Number of Drive Rolls | 4 |
For Wire Type | Solid |
Welding Processes | MIG Welding (GMAW) |
For Wire Feeder Model | K1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5 |
Compatible with Brand | Lincoln |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 4, Maximum Wire Diameter 0.063 in, Drive Roll Type V-Groove, For Wire Type Solid, For Wire Feeder Model K1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- POWERWELD Magnetic Square with Single Switch Magnet, 30kg Pull Force (PWSSMAG-30)
- HAKKO PCB Holder, allows 360° use, has five different height settings (C1390C)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- LINCOLN ELECTRIC Flux Cored Nozzle, Magnum 100L (KP1939-1)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP23-50F)
- LINCOLN ELECTRIC Aluminum Welding Gun Liner (KP1959-1)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-20-25)
- Lincoln Electric MIG Accessories