Shop All MIG Welding Wire
Lincoln Electric
LINCOLN 1pc MIG Wire Inlet Guide
Mfr # KP2531-2
Zoro # G602319736
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes MIG Welding (GMAW)
- For Welder Model K2471-2, K2473-2, K3018-2, K3963-1
- For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP
- For Wire Type Solid
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2531-2
- Zoro # G602319736
- UPC # 015082676463
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Maximum Wire Diameter | 0.045 in |
Details
Welding Processes | MIG Welding (GMAW) |
For Welder Model | K2471-2, K2473-2, K3018-2, K3963-1 |
For Welder Series | Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP |
For Wire Type | Solid |
Compatible with Brand | Lincoln |
Type | Inlet Guide |
Item | Wire Inlet Guide |
For Welder Family | Power MIG |
Process | MIG Welding (GMAW) |
Description
Wire Inlet Guide, Type Inlet Guide, Compatible with Brand Lincoln, Maximum Wire Diameter 0.045 in, For Wire Type Solid, For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP, For Welder Model K2471-2, K2473-2, K3018-2, K3963-1, Welding Processes MIG Welding (GMAW), Minimum Wire Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- SIEVERT Burner, Very Large Soft Flame (3348-91)
- STEINER Orange Welding Curtain, 72"X81Yd Roll (338-72R)
- FLANGE WIZARD Two Hole Pin, Medium, Threaded (42050-T)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.035", 33 lb (ED035092)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- Lincoln Electric MIG Welding Wire