Shop All MIG Welding Wire
Lincoln Electric
LINCOLN 1pc MIG Wire Inlet Guide
Mfr # KP2531-1
Zoro # G102318932
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire Type Solid
- Maximum Wire Diameter 0.035 in
- For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP
- For Welder Model K2471-2, K2473-2, K3018-2, K3963-1
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2531-1
- Zoro # G102318932
- UPC # 015082676456
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Maximum Wire Diameter | 0.035 in |
Details
For Wire Type | Solid |
For Welder Series | Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP |
For Welder Model | K2471-2, K2473-2, K3018-2, K3963-1 |
Item | Wire Inlet Guide |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Type | Inlet Guide |
Description
Wire Inlet Guide, Type Inlet Guide, Compatible with Brand Lincoln, Maximum Wire Diameter 0.035 in, For Wire Type Solid, For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP, For Welder Model K2471-2, K2473-2, K3018-2, K3963-1, Welding Processes MIG Welding (GMAW), Minimum Wire Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Hose Assembly, 1/4" x 6' (PW-AH6)
- MILLER ELECTRIC Plasma Cutter Torch Swirl Ring (256028)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- WELLER Threaded Needle, 14 G, 1/2 In L, PK50 (KDS1412P)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- WESTWARD Mig Welding Wire, ER70S-2, 0.035, 2lb (24D966)
- Lincoln Electric MIG Welding Wire