Shop All MIG Accessories
Lincoln Electric
LINCOLN 1pc MIG V-Knurl Drive Roll Kit
Mfr # KP3285-1
Zoro # G002594788
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Welder Series Easy-Core 125, Easy-MIG 140, Easy-MIG 180, LE31MP
- Maximum Wire Diameter 0.045 in
- Welding Processes Flux-Cored Welding (FCAW)
- Includes Key, Retaining Knob, & Gun Retaining Wing Screw
- Max. Wire Diameter 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3285-1
- Zoro # G002594788
- UPC # 015082558769
- Country of Origin China
- Category MIG Accessories
Dimensions
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Details
Item | Drive Roll Kit |
For Welder Series | Easy-Core 125, Easy-MIG 140, Easy-MIG 180, LE31MP |
Welding Processes | Flux-Cored Welding (FCAW) |
Includes | Key, Retaining Knob, & Gun Retaining Wing Screw |
For Wire Type | Flux-Cored |
For Welder Model | K2696-1, K2697-1, K2698-1, K3461-1 |
Compatible with Brand | Lincoln |
Drive Roll Type | V-Knurl |
Type | Drive Roll Kit |
Process | Flux-Cored Welding (FCAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Easy-Core 125, Easy-MIG 140, Easy-MIG 180, LE31MP, For Welder Model K2696-1, K2697-1, K2698-1, K3461-1, Welding Processes Flux-Cored Welding (FCAW), Includes Key, Retaining Knob, & Gun Retaining Wing Screw, Minimum Wire Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- MASTER APPLIANCE Master Microtorch Mt-70 (MASMT70)
- FORNEY Brazing, Low Fuming Bronze with Flux, 3/32 in x 36 in, 4 Pound (48495)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll Kit (KP2948-1)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-1/16S)
- STAR TECH WELD Mig Tip Adaptors Gas Diffuser 169728 for Miller Welding Gun M25, M40, 5PK (169-728)
- Lincoln Electric MIG Accessories