Shop All MIG Accessories
Lincoln Electric
LINCOLN 1pc MIG V-Groove Drive Roll
Mfr # KP2529-2
Zoro # G002575695
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes MIG Welding (GMAW)
- Drive Roll Type V-Groove
- For Wire Type Solid
- Compatible with Brand Lincoln
- For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2529-2
- Zoro # G002575695
- UPC # 015082676418
- Country of Origin United States
- Category MIG Accessories
Dimensions
Maximum Wire Diameter | 0.035 in |
Details
Item | Drive Roll |
Welding Processes | MIG Welding (GMAW) |
Drive Roll Type | V-Groove |
For Wire Type | Solid |
Compatible with Brand | Lincoln |
For Welder Series | Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP |
For Welder Model | K2471-2, K2473-2, K3018-2, K3963-1 |
Type | Drive Roll |
Description
Drive Roll, Type Drive Roll, Compatible with Brand Lincoln, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP, For Welder Model K2471-2, K2473-2, K3018-2, K3963-1, Welding Processes MIG Welding (GMAW), Minimum Wire Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Replacement Spring, PK2 (06-0400-56)
- HARRIS Soldering Flux, Paste, 1 lb., Plastic Jar (SSWF1)
- WESTERN ENTERPRISES ADAPTOR CGA 590 X 580 (815)
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-1)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .035" (KP1697-035C)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- Lincoln Electric MIG Accessories