Shop All MIG Accessories
Lincoln Electric
LINCOLN 1pc MIG V-Groove Drive Roll
Mfr # KP2529-1
Zoro # G402582606
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Wire Diameter 0.03 in
- Welding Processes MIG Welding (GMAW)
- For Welder Model K2471-2, K2473-2, K3018-2, K3963-1
- For Wire Type Solid
- Drive Roll Type V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2529-1
- Zoro # G402582606
- UPC # 015082676401
- Country of Origin United States
- Category MIG Accessories
Dimensions
Maximum Wire Diameter | 0.03 in |
Details
Item | Drive Roll |
Welding Processes | MIG Welding (GMAW) |
For Welder Model | K2471-2, K2473-2, K3018-2, K3963-1 |
For Wire Type | Solid |
Drive Roll Type | V-Groove |
Type | Drive Roll |
Compatible with Brand | Lincoln |
For Welder Series | Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP |
Description
Drive Roll, Type Drive Roll, Compatible with Brand Lincoln, Maximum Wire Diameter 0.03 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP, For Welder Model K2471-2, K2473-2, K3018-2, K3963-1, Welding Processes MIG Welding (GMAW), Minimum Wire Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002731)
- PROSKIT Solder Tip Cleaner (900-242)
- TURBOTORCH Air/Acetylene Kit (0386-0338)
- THERMAL DYNAMICS Shield Cup, For Use With 2CZF1 and 2CZF2 (9-8218)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 to 0.052 in. (KP655-052S)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-4-62)
- Lincoln Electric MIG Accessories