Shop All MIG Gun Consumables
Lincoln Electric
Lead Assembly
Mfr # K1811-100
Zoro # G6622944
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Rated
- Welding Processes MIG Welding (GMAW)
- Compatible with Model K2803-1, K2823-3, K2904-1, K3297-1
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1811-100
- Zoro # G6622944
- UPC # 015082674674
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Heavy Duty Process Sense Lead |
Features | Heavy Duty Rated |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | K2803-1, K2823-3, K2904-1, K3297-1 |
Compatible with Brand | Lincoln |
Description
Heavy Duty Process Sense Lead, Compatible with Brand Lincoln, Compatible with Model K2803-1, K2823-3, K2904-1, K3297-1, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Flat Gouging Carbons, 3/8" x 5/32" x 12" (DCF-38532)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER312-045-30)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- Lincoln Electric MIG Gun Consumables