Shop All Plasma Cutting Accessories
Lincoln Electric
LC65 Handheld Plasma Torch, 25 Ft.
Mfr # K2848-1
Zoro # G4558955
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rear Connection Type 9-Pin
- Series LC65
- Maximum Air Flow 275 SCFH
- Head Angle 70 Degrees
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2848-1
- Zoro # G4558955
- Country of Origin Italy
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 25 ft |
Details
Item | Plasma Torch |
For Rear Connection Type | 9-Pin |
Series | LC65 |
Maximum Air Flow | 275 SCFH |
Head Angle | 70 Degrees |
Compatible with Brand | Lincoln |
Plasma Torch Type | Handheld |
Compatible with Model | K2808-1 |
Duty Cycle | 50 % |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | K2808-1 |
Plasma Torch Model | K2848-1 |
Compatible with Series | Tomahawk 1000 |
Max. Amperage Range | 50 A - 100 A |
Maximum Current | 60 A |
For Maximum Material Thickness | 1 in |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 25 ft, Compatible with Model K2808-1, Compatible with Series Tomahawk 1000, Duty Cycle 50 Percent, Compatible with Brand Lincoln, Maximum Current 60 A, For Maximum Material Thickness 1 in, For Rear Connection Type 9-Pin, Plasma Torch Model K2848-1, Plasma Torch Type Handheld, Series LC65, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number K2808-1, Head Angle 70 Degrees , Maximum Air Flow 275 SCFH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- TILLMAN Welding Screen, Blue, Vinyl, 6 ft. W, 8 ft H (604-1068)
- WALTER SURFACE TECHNOLOGIES Stencil Paper, 164 ft x 4 In (54B087)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- LINCOLN ELECTRIC LINCOLN LC25 Handheld Plasma Torch (K2846-1)
- LINCOLN ELECTRIC Air Diffuser and Shield Cup (KH653)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP4141-8)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- Lincoln Electric Plasma Cutting Accessories