Shop All Plasma Cutting Accessories
Lincoln Electric
LC65 Cable, 50 Ft.
Mfr # S28175-3
Zoro # G4558946
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # S28175-3
- Zoro # G4558946
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Cable |
Welding Processes | Plasma Cutting |
Description
Cable, Welding Processes Plasma Cutting, Features 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 50 lb. (20YD17)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #2 (0333-0304) (2-GPN)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-116)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2842-1)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- LINCOLN ELECTRIC Plasma Cutter, 10 -40A, Inverter, 70 PSI (K2807-1)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- Lincoln Electric Plasma Cutting Accessories