Shop All Wire Feed Welder Accessories
Lincoln Electric
Inverter and Wire Feeder Cart, Rear Wheel
Mfr # K3059-4
Zoro # G706153892
product price: $1,203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Includes Cable Rack, Handles, Platform
- Features Features Quick Connect Platform for Easy Mounting or Unmounting of Power Source. Requires the Power Source to have the Locking Foot Kit Installed, Requires K4068-1 Mounting Kit for Flexfeed and Power Feed Feeders, Small Footprint Fits Through 30 in (762 mm) Door
- Product Type Inverter and Wire Feeder Cart
- Wheel Type Rear Wheeled Cart
- Compatible Welder Series Flextec 350X, Flextec 500X, Flextec 650X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3059-4
- Zoro # G706153892
- UPC # 015082625881
- Country of Origin Poland
- Category Wire Feed Welder Accessories
Details
Includes | Cable Rack, Handles, Platform |
Features | Features Quick Connect Platform for Easy Mounting or Unmounting of Power Source. Requires the Power Source to have the Locking Foot Kit Installed, Requires K4068-1 Mounting Kit for Flexfeed and Power Feed Feeders, Small Footprint Fits Through 30 in (762 mm) Door |
Product Type | Inverter and Wire Feeder Cart |
Wheel Type | Rear Wheeled Cart |
Compatible Welder Series | Flextec 350X, Flextec 500X, Flextec 650X |
Number of Wheels | 4 |
Number of Cylinders Held | 1 |
Description
Compatible Welder Series Flextec 350X, Flextec 500X, Flextec 650X, Number of Cylinders Held 1, Wheel Type Rear Wheeled Cart, Features Features Quick Connect Platform for Easy Mounting or Unmounting of Power Source. Requires the Power Source to have the Locking Foot Kit Installed, Requires K4068-1 Mounting Kit for Flexfeed and Power Feed Feeders, Small Footprint Fits Through 30 in (762 mm) Door, Includes Cable Rack, Handles, Platform, Number of Wheels 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7014, 10 lb. (S114232-G89)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.25 (212237)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- Lincoln Electric Wire Feed Welder Accessories