Shop All Welding Helmet Accessories
Lincoln Electric
Inside Cover Lens
Mfr # KP2931-1
Zoro # G610105666
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- For Use With VIKING 2450 Series Helmet
- Material Polycarbonate
- Includes (5) Inside Cover Lenses
- Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2931-1
- Zoro # G610105666
- UPC # 015082909103
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 2 5/8 in |
Plate Length | 3 7/8 in |
Details
Item | Inside Cover Lens |
Lens Color | Clear |
For Use With | VIKING 2450 Series Helmet |
Material | Polycarbonate |
Includes | (5) Inside Cover Lenses |
Features | Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure |
Compatible with Brand | Viking |
Plate Thickness | 0.04 in |
Compatible with Series | 2450, 750S |
Magnification | No |
Compatible with Manufacturer Model Number | K3028-4, K3028-5, K3029-4, K3029-5, K3035-4, K3035-5, K3099-4, K3099-5, K3174-4, K3174-5, K3230-3, K4411-5, K5423-5 |
Compatible Manufacturer Part Number | K3028-4, K3028-5, K3029-4, K3029-5, K3035-4, K3035-5, K3099-4, K3099-5, K3174-4, K3174-5, K3230-3, K4411-5, K5423-5 |
Compatible Manufacturer Model Number | K3028-4, K3028-5, K3029-4, K3029-5, K3035-4, K3035-5, K3099-4, K3099-5, K3174-4, K3174-5, K3230-3, K4411-5, K5423-5 |
For Use with Mfr. Model Number | K3028-4, K3028-5, K3029-4, K3029-5, K3035-4, K3035-5, K3099-4, K3099-5, K3174-4, K3174-5, K3230-3, K4411-5, K5423-5 |
For Use With Mfr. Model Number | K3028-4, K3028-5, K3029-4, K3029-5, K3035-4, K3035-5, K3099-4, K3099-5, K3174-4, K3174-5, K3230-3, K4411-5, K5423-5 |
Description
Inside Cover Lens, Compatible with Brand Viking, Compatible with Grainger Part Number 54EE96, 54EE97, Compatible with Manufacturer Model Number K3028-4, K3028-5, K3029-4, K3029-5, K3035-4, K3035-5, K3099-4, K3099-5, K3174-4, K3174-5, K3230-3, K4411-5, K5423-5, Compatible with Series 2450, 750S, Diopter Strength Not Applicable, Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure, For Use With VIKING 2450 Series Helmet, Includes (5) Inside Cover Lenses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .045, Spool (ED025946)
- XTRWELD E11018M 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M187-10)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 12 (KP3047-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-150)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- Lincoln Electric Welding Helmet Accessories