Shop All Welding Parts
Lincoln Electric
Inside Clear Lens
Mfr # KP2897-1
Zoro # G610832272
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Viking
- Compatible with Series 1840, 700G, 750S
- For Use With VIKING 700G/1840 Series Helmet
- Plate Width 2 in
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2897-1
- Zoro # G610832272
- UPC # 015082896588
- Country of Origin China
- Category Welding Parts
Dimensions
Plate Width | 2 in |
Plate Length | 3 3/4 in |
Details
Item | Inside Lens |
Compatible with Brand | Viking |
Compatible with Series | 1840, 700G, 750S |
For Use With | VIKING 700G/1840 Series Helmet |
Lens Color | Clear |
Features | Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure |
Includes | (5) Inside Cover Lenses |
Compatible with Manufacturer Model Number | K3282-3, K3495-3, K4375-3, K5241-3 |
Material | Polycarbonate |
Plate Thickness | 0.04 in |
Magnification | No |
Compatible Manufacturer Part Number | K3282-3, K3495-3, K4375-3, K5241-3 |
Compatible Manufacturer Model Number | K3282-3, K3495-3, K4375-3, K5241-3 |
For Use with Mfr. Model Number | K3282-3, K3495-3, K4375-3, K5241-3 |
For Use With Mfr. Model Number | K3282-3, K3495-3, K4375-3, K5241-3 |
Description
Inside Lens, Compatible with Brand Viking, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number K3282-3, K3495-3, K4375-3, K5241-3, Compatible with Series 1840, 700G, 750S, Diopter Strength Not Applicable, Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure, For Use With VIKING 700G/1840 Series Helmet, Includes (5) Inside Cover Lenses, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- SIEVERT SIEVERT Hand Torch (2535-48)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- LINCOLN ELECTRIC Welding Water Cooler, 115V, 2 gal (K1813-1)
- LINCOLN ELECTRIC Diffuser, Thread-On, 550 Amp (KP2747-1A)
- LINCOLN ELECTRIC Spark Arrestor, 0.7 in H (KP2390-3)
- LINCOLN ELECTRIC Gun Tube Assembly (KP1928-1)
- LINCOLN ELECTRIC Reusable Cartridge Filter, MERV 16 (KP1673-10)
- LINCOLN ELECTRIC Liner, 5/64 - 3/32, 25 ft (KP45H-332-25)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 14 (KP1673-1)
- THERMAL DYNAMICS Torch Holder 1-3/8in. Torch Holder Assembly (7-2827)
- Lincoln Electric Welding Parts