Shop All MIG Accessories
Lincoln Electric
Innershield Kit .045"
Mfr # K2528-1
Zoro # G3545324
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With .045 in self-shielded flux-cored wire
- Wire Size (In.) .045
- Size 0.045 in
- For MIG Guns Lincoln(R)
- Features Includes everything required to weld with .045 in self-shielded flux-cored wire.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2528-1
- Zoro # G3545324
- UPC # 015082671444
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045 |
Size | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Details
Item | Innershield Welding Kit |
For Use With | .045 in self-shielded flux-cored wire |
For MIG Guns | Lincoln(R) |
Features | Includes everything required to weld with .045 in self-shielded flux-cored wire. |
Includes | (1) 10 lb. Spool of NR-212 Wire, (1) Contact Tip, (1) Gasless Nozzle, (1) Gun Liner, (1) Knurled Drive Roll, (1) Wire Guide |
Number of Pieces | 6 |
For MIG Gun Series | Magnum 100L |
Compatible with Brand | Lincoln |
Weight | 5.9 kg |
Welding Processes | Flux-Cored Welding (FCAW) |
Description
Innershield Welding Kit, Compatible with Brand Lincoln, For MIG Gun Series Magnum 100L, Maximum Wire Diameter 0.045 in, Includes (1) 10 lb. Spool of NR-212 Wire, (1) Contact Tip, (1) Gasless Nozzle, (1) Gun Liner, (1) Knurled Drive Roll, (1) Wire Guide, Number of Pieces 6, Welding Processes Flux-Cored Welding (FCAW), Weight 5.9 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x44lb Spool (ER70S3-035-44)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2083)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-2)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll (KP2529-3)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP45-40-15)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- Lincoln Electric MIG Accessories