Shop All Fume Extractors & Accessories
Lincoln Electric
Hose Connector
Mfr # K2389-10
Zoro # G3522592
original price:
$30.25
4% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Miniflex Welding Fume Extractor
- Compatible Extractor Manufacturer Part Number EM7603001700, EM7608001700
- Product Type Hose Connector
- Hose Inside Diameter 1 3/4 in
- Compatible Extractor Series Miniflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2389-10
- Zoro # G3522592
- UPC # 015082638492
- Country of Origin China
- Category Fume Extractors & Accessories
Dimensions
Hose Inside Diameter | 1 3/4 in |
Details
Item | Hose Connector |
For Use With | Lincoln Electric's Miniflex Welding Fume Extractor |
Compatible Extractor Manufacturer Part Number | EM7603001700, EM7608001700 |
Product Type | Hose Connector |
Compatible Extractor Series | Miniflex |
Description
Hose Connector, Product Type Hose Connector, Nozzle Width Not Applicable, Compatible Extractor Series Miniflex, Compatible Extractor Manufacturer Part Number EM7603001700, EM7608001700, Hose Inside Diameter 1 3/4 in, Extraction Arm Adjustability Not Applicable, Extraction Arm Diameter Not Applicable, Nozzle Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Flashback Arrestor, Regulator, Oxy/Fuel (H753)
- AMERICAN BEAUTY TOOLS Soldering Stand, 6.5"L x 3"W, Steel (573)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.035X11lb. (308LT1-035-11)
- PARKER TORCHOLOGY Tweco Style Diffuser, 14 Series Tips, 24A, 24CT or 23 Series Nozzles (1540-1100) (P54A)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- Lincoln Electric Fume Extractors & Accessories