Shop All MIG Accessories
Lincoln Electric
Gas Diffuser, Magnum 100L Gun
Mfr # KP35-50
Zoro # G3554634
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Magnum 100L gun.
- Series Magnum
- Features Gas Diffuser
- For MIG Guns Lincoln(R) Magnum 100L
- Compatible with Series Magnum 100L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP35-50
- Zoro # G3554634
- UPC # 015082766362
- Country of Origin China
- Category MIG Accessories
Dimensions
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.025 in |
Details
Item | Gas Diffuser |
For Use With | Lincoln Electric's Magnum 100L gun. |
Series | Magnum |
Features | Gas Diffuser |
For MIG Guns | Lincoln(R) Magnum 100L |
Compatible with Series | Magnum 100L |
Maximum Current | 100 A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Connection Type | Threaded |
For Nozzle Series | Magnum 100A |
For Contact Tip Series | Magnum 100A |
Gas Diffuser Number | KP35-50 |
Connection Thread Type | Slip-On |
Compatible with Model | K530-3, K530-5, K530-6 |
For MIG Gun Series | Magnum 100L |
For MIG Gun Model | K530-5, K530-6 |
Compatible with Brand | Lincoln |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Lincoln, Series Magnum, Gas Diffuser Number KP35-50, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Maximum Current 100 A, Connection Type Threaded, For Contact Tip Series Magnum 100A, For Nozzle Series Magnum 100A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Slip-On, Features Gas Diffuser, For Use With Lincoln Electric's Magnum 100L gun., Maximum Wire Diameter 0.045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- BLUE DEMON Aluminum Welding Wire, 1/16"x16lb, Spool (ER4043-063-16)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-2)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- LINCOLN ELECTRIC Flux Cored Nozzle .62" (KP23-62F)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Grooved, 0.045 (079596)
- Lincoln Electric MIG Accessories