Shop All Fume Extractors & Accessories
Lincoln Electric
Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz
Mfr # K3972-3
Zoro # G9685019
original price:
$2,773.63
33% off
new price: $1,843.99
/ea
Free Shipping & Returns
$1,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 95
- Input Voltage 120V AC
- MERV 11
- Hz 60
- Series X-Tractor Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3972-3
- Zoro # G9685019
- UPC # 015082620824
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 16 in |
Height (In.) | 29 in |
Depth (In.) | 17 in |
Housing Depth | 16.8 in |
Extraction Arm Diameter | 1.8 in |
Extraction Arm Length (Maximum) | 8 ft |
Housing Dimensions | 29 in H x 15.6 in W x 16.8 in D |
Housing Height | 29 in |
Housing Width | 15.6 in |
Description
Fume Extractor, Maximum Air Flow 108 cfm, Extraction Arm Diameter 1.8 in, Extraction Arm Length (Maximum) 8 ft, Filter Efficiency 99.7 Percent, Sound Level 80 dB, Filter Area 118 sq ft, Filter MERV Rating 11, Filter Type Disposable Cartridge Filter, HEPA Filter, Spark Arrestor, Input Voltage 120V AC, Motor Horsepower (Maximum) 2 13/32 hp, Series X-Tractor Mini, Compatible Filter Manufacturer Part Number KP2389-1, KP2390-1, KP2390-3, KP2390-4, KP2390-5, Current 12 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- MILLER ELECTRIC Cable Cover, Nylon, 30 ft. L (118678)
- POWERWELD Gas Flow Tester (PWGFT)
- MILLER ELECTRIC Cable Cover, Nylon, 3 In ODr, 22 Ft L (WC-3-22)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- MASTERCOOL Flaring Cone, 45 deg. (71097-01)
- Lincoln Electric Fume Extractors & Accessories