Shop All Fume Extractors & Accessories
Lincoln Electric
Fume Extractor, 55/115 CFM, dBA 74,120V, 9A
Mfr # K652-1
Zoro # G1711841
product price: $4,305.99
/ea
Free Shipping & Returns
$4,305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow (CFM) 55/115
- Input Voltage 120V AC
- Hz 50/60
- Series X-Tractor 1 Fume Gun
- Includes (2) Spare Sets of Motor Brushes 12 ft. (3.6M), Adapters:1-3/4 in (45 Mm) to 2 in (50 mm) 1-3/4 in (45 mm) to 1-1/2 in (38 mm), Flexible Hose - 16 ft. (5.0M) Long X 1-3/4 in (45Mm) I.D. Two Hose-To-Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K652-1
- Zoro # G1711841
- UPC # 015082343662
- Country of Origin Norway
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 13 1/4 in |
Depth (In.) | 15 3/4 in |
Width (In.) | 26 3/4 in |
Extraction Arm Length (Maximum) | 16 ft |
Housing Height | 13.3 in |
Housing Depth | 15.8 in |
Housing Width | 26.8 in |
Extraction Arm Diameter | 1.8 in |
Power Cord Length | 12 ft |
Housing Dimensions | 13.3 in H x 26.8 in W x 15.8 in D |
Description
Portable Fume Extractor, Maximum Air Flow 115 cfm, Extraction Arm Diameter 1.8 in, Extraction Arm Length (Maximum) 16 ft, Sound Level 74 dB, Filter Area 0.9 sq ft, Filter Type Reusable Cartridge Filter, Input Voltage 120V AC, Motor Horsepower (Maximum) 2 13/32 hp, Series X-Tractor 1 Fume Gun, Compatible Filter Manufacturer Part Number KP2069-1, Current 15 A, Features Manually-Operated Filter Cleaning System, Quiet Operation, Simple to Configure, Two Fan Speeds, Filter Media 2.8 sq m (30 sq ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inside Cover Lens (TTADF700SIG)
- WELLER Stand, ESD Safe (PH50)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (55FC-O-045-25)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 3/32" x 36" (BB332)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- HONEYWELL NORTH Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN (AC-QC/UGN)
- Lincoln Electric Fume Extractors & Accessories