Shop All Fume Extractors & Accessories
Lincoln Electric
Fume Extractor, 46 in. W, 60 Hz
Mfr # K1653-4
Zoro # G5006228
product price: $4,755.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,755.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 735
- Input Voltage 120V AC
- MERV 13
- Hz 60
- Series Mobiflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1653-4
- Zoro # G5006228
- UPC # 015082479590
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 48 in |
Width (In.) | 46 in |
Height (In.) | 36 in |
Housing Width | 32 in |
Power Cord Length | 19 ft |
Housing Height | 36 in |
Housing Depth | 48 in |
Description
Portable Fume Extractor, Maximum Air Flow 750 cfm, Sound Level 69 dB, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Motor Horsepower (Maximum) 1 7/32 hp, Series Mobiflex, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5, Current 6.1 A, Features Manual or Automatic On/Off Operation, Filter Media Cellulose, Frequency 60 Hz, Housing Depth 48 in, Housing Height 36 in, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- XTRWELD EHBN40 Electrode Holder, 300A (EHB400)
- TILLMAN Helmet & Gear Bag (520)
- MILLER ELECTRIC Remote Control (151086)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- Lincoln Electric Fume Extractors & Accessories