Shop All Welder Generator Accessories
Lincoln Electric
Full-KVA Adapter Kit, 240V Nema 6-50p
Mfr # K1816-1
Zoro # G6681762
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Engine Driven Welders
- Application Provides Convenient Connection On Engine-Driven Welders From Pro-Cut 55 to Ranger
- Features Provides Convenient Connection
- Type Full-KVA Adapter Kit
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1816-1
- Zoro # G6681762
- UPC # 015082722696
- Country of Origin Mexico
- Category Welder Generator Accessories
Details
Item | Full KVA Adapter Cable |
For Use With | Engine Driven Welders |
Application | Provides Convenient Connection On Engine-Driven Welders From Pro-Cut 55 to Ranger |
Features | Provides Convenient Connection |
Type | Full-KVA Adapter Kit |
Weight | 3 lb |
Voltage | 240 V AC |
For Welder Family | Air Vantage, Cross Country, Ranger, Vantage |
Compatible with Brand | Lincoln |
Compatible with Series | Air Vantage 566, Air Vantage 566 Hydraulic, Cross Country 300, Ranger 225, Ranger 250 GXT, Ranger 305 D, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Vantage 322, Vantage 435, Vantage 549, Vantage 566 |
Compatible with Model | K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K2937-1, K3239-2, K3242-2, K3928-1, K3955-1, K4107-2, K4166-1, K4343-2 |
For Engine Model | Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command CH730 LP, Kohler OHV Command ECH740, Kubota D722, Kubota V1505 |
For Engine Brand | Deutz, Kohler, Kubota |
Description
Full KVA Adapter Cable, Compatible with Brand Lincoln, For Engine Model Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command CH730 LP, Kohler OHV Command ECH740, Kubota D722, Kubota V1505, Compatible with Model K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K2937-1, K3239-2, K3242-2, K3928-1, K3955-1, K4107-2, K4166-1, K4343-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Pro Torch w/Rubber Grip (432000)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- LINCOLN ELECTRIC Tune Up Kit, Gasoline Fuel, 2 lb (K3494-1)
- LINCOLN ELECTRIC Undercarriage (K866)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- LINCOLN ELECTRIC Wheel Kit (K761)
- HOBART WELDING PRODUCTS Protective Welder Cover, For Champion 145 (770714)
- Lincoln Electric Welder Generator Accessories