Shop All Welding Helmet Accessories
This Product is Discontinued
Lincoln Electric
Front Lens Cover, 1740, 1840 Series (Discontinued)
Mfr # KP3043-1
Zoro # G5006191
This Product is Discontinued
Key Features
- Filter Shade 3
- Characteristics Clear
- Plate Size 4-1/2 in x 3-15/16 in
- For Use With 1840 Series, Viking(Tm) 1740
- Type Headgear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3043-1
- Zoro # G5006191
- UPC # 015082909127
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4-1/2 in x 3-15/16 in |
Plate Width | 4 in |
Plate Length | 4 1/2 in |
Description
Front Lens Cover, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EF04, 54EF05, 54EF06, Compatible with Manufacturer Model Number K3023-3, K3173-3, K4175-3, Compatible with Series 1840, Viking 1740, Features Improve Visibility And Reduces Eye Strain, For Use With 1840 Series, Viking(Tm) 1740, Lens Color Clear, Magnification No, Plate Length 4 1/2 in, Plate Thickness 0.25 in, Plate Width 4 in, Standards ANSI, Welding Shade Designation W3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.