Shop All Welder Generator Accessories
Lincoln Electric
Foot Amptrol
Mfr # K870
Zoro # G3538735
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 25 ft. of Remote Output Control for TIG Welding, 6-Pin Plug Connector
- Features Depressing Pedal Fully Achieves Maximum Set Current, Fully Raising the Pedal Finishes the Weld and Starts the Afterflow Cycle
- Type Wired Foot Control
- Cable Length 25 ft
- Plug Type 6-Pin (Lincoln)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K870
- Zoro # G3538735
- UPC # 015082008707
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Cable Length | 25 ft |
Details
Item | TIG Foot Pedal |
Includes | 25 ft. of Remote Output Control for TIG Welding, 6-Pin Plug Connector |
Features | Depressing Pedal Fully Achieves Maximum Set Current, Fully Raising the Pedal Finishes the Weld and Starts the Afterflow Cycle |
Type | Wired Foot Control |
Plug Type | 6-Pin (Lincoln) |
Compatible with Model | K1285-16, K1286-16, K1286-2, K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1845-1, K2269-1, K2269-3, K2382-4, K2382-5, K2403-2, K2409-5, K24467-1, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K2937-1, K3239-2, K3242-2, K3425-1, K3459-1, K3534-1, K3928-1, K3963-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1, K5126-1 |
Compatible with Series | Air Vantage 500, Flextec 450, Idealarc DC400, Idealarc DC600, Idealarc DC655, Idealarc R3R-400, Idealarc R3R-500, Invertec V160-T, Invertec V205-T AC/DC, Invertec V205-T DC, Invertec V275-S, Invertec V350-PRO, Power MIG 350MP, Precision TIG 225, Precision TIG 275, Precision TIG 375, Ranger 250 GXT, Ranger 305 D, Ranger 305 G, Ranger 305 LPG, Square Wave TIG 175, Square Wave TIG 200, Vantage 300, Vantage 400, Vantage 500 |
Compatible with Brand | Lincoln |
Welding Processes | TIG Welding (GTAW) |
Compatible with Manufacturer Part Number | K1285-16, K1286-16, K1286-25, K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1845-1, K2269-1, K2269-3, K2382-4, K2382-5, K2403-2, K2409-5, K24467-1, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K2937-1, K3239-2, K3242-2, K3425-1, K3459-1, K3534-1, K3928-1, K3946-2, K3963-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1, K5126-1 |
Control Type | Foot Control |
Connection Type | Wired |
Process | TIG Welding (GTAW) |
Description
TIG Foot Pedal, Compatible with Model K1285-16, K1286-16, K1286-2, K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1845-1, K2269-1, K2269-3, K2382-4, K2382-5, K2403-2, K2409-5, K24467-1, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K2937-1, K3239-2, K3242-2, K3425-1, K3459-1, K3534-1, K3928-1, K3963-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1, K5126-1, Compatible with Brand Lincoln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Stud Welding Tip For All Guns (1004)
- AMERICAN TORCH TIP Nozzle, 10N49, PK10 (10N49)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- VICTOR Heating Nozzle, 4-MFA-J Series (0325-0105)
- LINCOLN ELECTRIC Utility Cart (K520)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- LINCOLN ELECTRIC Canvas Cover - Medium (K2378-1)
- HOBART WELDING PRODUCTS Protective Welder Cover, Mfr. No. 500557 (770748)
- Lincoln Electric Welder Generator Accessories