Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Super Rail, 5/64", 25 lb
Mfr # ED034801
Zoro # G403508841
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Plastic Spool
- Spool Width 4 in
- Alloy Composition 5% Max Chromium, 5% Max Manganese, 3% Max Aluminum, 3% Max Nickel, 2% Max Silicon, 1% Max Carbon, 1% Max Molybdenum, Balance Iron
- Typical Application Rail Crossing Points, Rail Ends
- Spool Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034801
- Zoro # G403508841
- UPC # 015082578392
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Width | 4 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.0781 in |
Wire Diameter | 5/64 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Plastic Spool |
Alloy Composition | 5% Max Chromium, 5% Max Manganese, 3% Max Aluminum, 3% Max Nickel, 2% Max Silicon, 1% Max Carbon, 1% Max Molybdenum, Balance Iron |
Typical Application | Rail Crossing Points, Rail Ends |
Shielding Type | Self-Shielded |
Process | Flux-Cored Welding (FCAW) |
Wire Type | Flux-Cored |
Welding Current Designation | DCEP |
Alloy Type | Severe Impact |
For Welding Position | Flat, Horizontal |
Weight | 25 lb |
For Material Type | Manganese Steel |
Series | Lincore Super Rail |
For Joining | Manganese Steel |
For Metal Type | Manganese Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP, Spool Type Plastic Spool, Series Lincore Super Rail, Weight 25 lb, For Material Type Manganese Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10, Container Type: Green (WEDD9)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 10 lb (ED037254)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 2lb (24D978)
- Lincoln Electric MIG Welding Wire