Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Lincore BU, 7/64", 50 lb
Mfr # ED022065
Zoro # G403508827
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Spool
- Series Lincore BU
- Spool Width 4 5/8 in
- For Welding Position Flat, Horizontal
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED022065
- Zoro # G403508827
- UPC # 015082043647
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Width | 4 5/8 in |
Arbor Hole Diameter | 12 in |
Wire Diameter | 0.1094 in |
Spool Diameter | 16 1/2 in |
Wire Diameter | 7/64 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Spool |
Series | Lincore BU |
For Welding Position | Flat, Horizontal |
Welding Current Designation | DCEP |
Typical Application | Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions |
Alloy Type | Build-Up |
Rockwell Hardness | 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened) |
Process | Flux-Cored Welding (FCAW) |
For Material Type | Carbon Steel, Low-Alloy Steel |
Weight | 50 lb |
Alloy Composition | 5% to 10% Calcium Fluoride, 1.5% Aluminum, 0.5% Manganese, 0.25% Silicon, 0.25% Carbon, Balance Iron |
Finish/Coating | Flux-Coated |
Shielding Type | Self-Shielded |
Wire Type | Flux-Cored |
Maximum Rockwell Hardness (As Welded) | 98 HRB |
For Joining | Carbon Steel |
For Metal Type | Carbon Steel, Low-Alloy Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.1094 in, Welding Current Designation DCEP, Rockwell Hardness 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened), Spool Type Spool, Series Lincore BU, Weight 50 lb, For Material Type Carbon Steel, Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- POWERWELD MIG Wire, Aluminum, ER5356, .035" x 16 lb Spool (535603516)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 0.045", 25 lb (ED031116)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED031411)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED028676)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305412-G34)
- Lincoln Electric MIG Welding Wire