Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Lincore 55, 1/16", 25 lb
Mfr # ED031121
Zoro # G603508788
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Rockwell Hardness 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched)
- Typical Application Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Bucket Pins, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Drag Chain Drive Sprockets, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Hog Teeth, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Logging Arch Wheels, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions
- Process Flux-Cored Welding (FCAW)
- Wire Diameter 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031121
- Zoro # G603508788
- UPC # 015082807492
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.0625 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 1/16 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Steel Spool |
Rockwell Hardness | 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched) |
Typical Application | Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Bucket Pins, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Drag Chain Drive Sprockets, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Hog Teeth, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Logging Arch Wheels, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions |
Process | Flux-Cored Welding (FCAW) |
Finish/Coating | Flux-Coated |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
For Welding Position | Flat, Horizontal |
Series | Lincore 55 |
Alloy Type | Metal-to-Metal |
Alloy Composition | 5.3% Chromium, 1.4% Aluminum, 1.3% Manganese, 0.45% Carbon, 0.53% Silicon, 0.8% Molybdenum, Balance Iron |
Shielding Type | Self-Shielded |
Wire Type | Flux-Cored |
Weight | 25 lb |
Welding Current Designation | DCEP |
Maximum Rockwell Hardness (As Welded) | 62 HRC |
For Joining | Carbon Steel, Low-Alloy Steel |
For Metal Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched), Spool Type Steel Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- XTRWELD ECCR20 Copper Ground Clamp, 250 Amp (GCS200)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- LINCOLN ELECTRIC LINCOLN 25ft Steel MIG Welding Liner (KP44-116-25)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.045", 44 lb (EDS30779)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED030583)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- BLUE DEMON Alum, Bronze, A2 Welding Wire, 1/16X36"X1lb (ABA2-063-01T)
- Lincoln Electric MIG Welding Wire