Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Lincore 55, 0.045", 10 lb
Mfr # ED037254
Zoro # G103508844
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Plastic Spool
- Alloy Type Metal-to-Metal
- Alloy Composition 5.3% Chromium, 1.4% Aluminum, 1.3% Manganese, 0.45% Carbon, 0.53% Silicon, 0.8% Molybdenum, Balance Iron
- Shielding Type Self-Shielded
- Series Lincore 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED037254
- Zoro # G103508844
- UPC # 015082866697
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 8 in |
Spool Width | 2 3/16 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Plastic Spool |
Alloy Type | Metal-to-Metal |
Alloy Composition | 5.3% Chromium, 1.4% Aluminum, 1.3% Manganese, 0.45% Carbon, 0.53% Silicon, 0.8% Molybdenum, Balance Iron |
Shielding Type | Self-Shielded |
Series | Lincore 55 |
Process | Flux-Cored Welding (FCAW) |
For Welding Position | Flat, Horizontal |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Typical Application | Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Bucket Pins, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Drag Chain Drive Sprockets, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Hog Teeth, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Logging Arch Wheels, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions |
Weight | 10 lb |
Wire Type | Flux-Cored |
Rockwell Hardness | 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched) |
Welding Current Designation | DCEP |
Finish/Coating | Flux-Coated |
Maximum Rockwell Hardness (As Welded) | 62 HRC |
For Joining | Carbon Steel, Low-Alloy Steel |
For Metal Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched), Spool Type Plastic Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Regulator (MR8211)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 1 lb. (41R369)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14783)
- LINCOLN ELECTRIC MIG Welding Wire, Carbon Steel, 44 lb. (ED021274)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC Wire Spool, .045 Ultracore 71A85 M2, 33 lb (ED031663)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED034270)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED030583)
- BLUE DEMON Silicon Bronze, Weld Wire, .030x11lb Spool (SILBRZ-030-11)
- Lincoln Electric MIG Welding Wire