Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Lincore 33, 1/16", 25 lb
Mfr # ED031117
Zoro # G603508818
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Series Lincore 33
- Alloy Composition 5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron
- Rockwell Hardness 14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened)
- For Material Type Carbon Steel, Low-Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031117
- Zoro # G603508818
- UPC # 015082807430
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.0625 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 1/16 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Steel Spool |
Series | Lincore 33 |
Alloy Composition | 5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron |
Rockwell Hardness | 14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened) |
For Material Type | Carbon Steel, Low-Alloy Steel |
Wire Type | Flux-Cored |
Shielding Type | Self-Shielded |
Weight | 25 lb |
Typical Application | Bark Conveyor Trunnions, Boom Heels, Bucket Teeth, Bucket Tooth Adapters, Cable Sheaves, Cams, Carbon Steel Hammers, Clutch Jaws, Crane Wheels, Drag Chain Drive Sprockets, Drag Chain Links, Dragline Chains, Dragline Clevis, Dragline Pins, Dredge Cutters, Dredge Pump Casings, Dredge Pump Impellers, Dredge Pump Side Plates, Dredge Teeth, Drive Segments, Drive Sprockets, Drive Tumblers, Gears, Grit Collector Idlers, Hog Rotors, Idlers, Kellys and Kelly Bushings, Latch Plates and Bars, Loader Clutch Lugs, Locomotive Gears, Logging Arch Wheels, Mine Cars, Power Shovel Tumblers, Rail Cross-Overs, Rail Ends, Rail Frogs, Rail Switches, Rails, Rollers, Saw Carriage Wheels, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rollers, Travelling Sprockets, Trunnions, Well Drilling Cat Heads |
Alloy Type | Build-Up |
Process | Flux-Cored Welding (FCAW) |
For Welding Position | Flat, Horizontal |
Welding Current Designation | DCEP |
For Joining | Carbon Steel |
Maximum Rockwell Hardness (As Welded) | 42 HRC |
For Metal Type | Carbon Steel, Low-Alloy Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Lava, #7 (7/16 In), PK10 (105Z45)
- BLUE DEMON Gouging Carbons, Plain, 5/16x12", PK50 (ACGE-P-516)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- POWERWELD MIG Wire, Mild Steel, ER70S6, 035, 1 lb (70S603511)
- Lincoln Electric MIG Welding Wire