Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Lincore 33, 0.045", 25 lb
Mfr # ED031116
Zoro # G103508813
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Welding Current Designation DCEP
- Wire Type Flux-Cored
- Weight 25 lb
- Alloy Type Build-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031116
- Zoro # G103508813
- UPC # 015082807423
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.045 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Steel Spool |
Welding Current Designation | DCEP |
Wire Type | Flux-Cored |
Weight | 25 lb |
Alloy Type | Build-Up |
Rockwell Hardness | 14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened) |
Series | Lincore 33 |
For Material Type | Carbon Steel, Low-Alloy Steel |
For Welding Position | Flat, Horizontal |
Shielding Type | Self-Shielded |
Typical Application | Bark Conveyor Trunnions, Boom Heels, Bucket Teeth, Bucket Tooth Adapters, Cable Sheaves, Cams, Carbon Steel Hammers, Clutch Jaws, Crane Wheels, Drag Chain Drive Sprockets, Drag Chain Links, Dragline Chains, Dragline Clevis, Dragline Pins, Dredge Cutters, Dredge Pump Casings, Dredge Pump Impellers, Dredge Pump Side Plates, Dredge Teeth, Drive Segments, Drive Sprockets, Drive Tumblers, Gears, Grit Collector Idlers, Hog Rotors, Idlers, Kellys and Kelly Bushings, Latch Plates and Bars, Loader Clutch Lugs, Locomotive Gears, Logging Arch Wheels, Mine Cars, Power Shovel Tumblers, Rail Cross-Overs, Rail Ends, Rail Frogs, Rail Switches, Rails, Rollers, Saw Carriage Wheels, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rollers, Travelling Sprockets, Trunnions, Well Drilling Cat Heads |
Process | Flux-Cored Welding (FCAW) |
Alloy Composition | 5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron |
Maximum Rockwell Hardness (As Welded) | 42 HRC |
For Joining | Carbon Steel |
For Metal Type | Carbon Steel, Low-Alloy Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- BLAIR EQUIPMENT CO ROTABROACH SHEET METAL HOLE CUTTER KIT - FRACTIONAL (11090)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WFDF9-Q)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED030583)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .045", 33 lb (ED037303)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .035" X 10Lb Spool (FC03510)
- Lincoln Electric MIG Welding Wire