Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E81T1-Ni1M, 0.052", 33 lb
Mfr # ED032279
Zoro # G903508624
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E81T1-Ni1M-JH4, E81T1-M21A4-Ni1-H4
- Series UltraCore 81Ni1A75-H
- Standards AWS A5.29, AWS A5.36
- Arbor Hole Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032279
- Zoro # G903508624
- UPC # 015082685878
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.052 in |
Wire Diameter | 0.052 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.052 in, Tensile Strength (As Welded) 86 to 93 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 79 to 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 81Ni1A75-H, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- ELECTRIDUCT Electronic 22 pc. Master Tool Kit (TL-ZS-EMK-902)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP17/WP18/WP26) (10N48)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 60, 3/16", 10 lb (ED022012)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (ED030566)
- LINCOLN ELECTRIC Stick Electrode, Wrsld ME, 3/16", 10 lb (ED023325)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED030894)
- POWERWELD Jointed DC Gouging Carbons, 3/8" x 17" (DCJ-38)
- Lincoln Electric Arc Welding Rod