Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E81T1-Ni1M, 0.045", 33 lb
Mfr # ED032206
Zoro # G603508627
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E81T1-Ni1M-JH4, E81T1-M21A4-Ni1-H4
- Series UltraCore 81Ni1A75-H
- Standards AWS A5.29, AWS A5.36
- Tensile Strength (Minimum Required) 80 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032206
- Zoro # G603508627
- UPC # 015082682617
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 to 93 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 79 to 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 81Ni1A75-H, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller LT series (MS-4140)
- INDUCTION INNOVATIONS Mini Ductor Venom Induction Heater (MDV-777)
- XTRWELD EHBN40 Electrode Holder, 300A (EHB400)
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED037422)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/4", 50 lb (ED028920)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/4", 18 L, 50 lb (ED028157)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- Lincoln Electric Arc Welding Rod