Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb
Mfr # ED032205
Zoro # G803508694
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E81T1-Ni1C-JH4, E81T1-C1A4-Ni1-H4
- Series UltraCore 81Ni1C-H
- Standards AWS A5.29
- Weight 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032205
- Zoro # G803508694
- UPC # 015082682433
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.0625 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 4 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 86 to 91 ksi (100 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 78 to 84 ksi (100 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 81Ni1C-H, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-20)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM82)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- LINCOLN ELECTRIC Stick Electrode, E7018 H8, 3/32", 50 lb (ED031732)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/8", 50 lb (ED033869)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- Lincoln Electric Arc Welding Rod