Shop All Arc Welding Rod
Lincoln Electric
Flux Cored Wire, E71T-9M, 1/16", 33 lb
Mfr # ED035590
Zoro # G003508630
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
- Series UltraCore 71A85
- Standards AWS A5.20, AWS A5.36
- Yield Strength (Minimum Required) 58 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035590
- Zoro # G003508630
- UPC # 015082592381
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 4 5/16 in |
Wire Diameter | 0.0625 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 87 to 94 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 80 to 88 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A85, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Table Top Torch, Butane, 2500F (ML200)
- VICTOR Cutting Tip, 3 Series, 0 Tip Size (0333-0399)
- AMERICAN TORCH TIP Nozzle Coarse Thread 3/4", Pk2 (25CT-75)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (ED033510)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 1/16", 33 lb (ED034276)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1M, 0.045", 33 lb (ED032206)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 3/32 x 7, 10 pc, 10PK (WTE3093)
- Lincoln Electric Arc Welding Rod