Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb
Mfr # ED031846
Zoro # G203508720
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1C-H8, E71T-1M-H8, E71T-9C-H8, E71T-9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8
- Series UltraCore 71A75 Dual
- Standards AWS A5.20, AWS A5.36
- Spool Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031846
- Zoro # G203508720
- UPC # 015082663869
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Diameter | 14 in |
Wire Diameter | 0.0625 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 5/16 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 82 to 87 ksi (100 Percent Carbon Dioxide), 89 to 95 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 79 ksi (100 Percent Carbon Dioxide), 82 to 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A75 Dual, Weight 50 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- CHEMTRONICS Solder Mask, For Circuit Board (CM8)
- POWERWELD Single Stage Argon Regulator (R14)
- XTRWELD MIG LINER 15' (415-35-15)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (ED032590)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 5/64", 25 lb (ED030645)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (ED030564)
- LINCOLN ELECTRIC Stick Electrode, E7014, 3/32", 14 L, 50 lb (ED010189)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (S422051-G89)
- Lincoln Electric Arc Welding Rod