Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb
Mfr # ED031671
Zoro # G703508701
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1C-H8, E71T-1M-H8, E71T-9C-H8, E71T-9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8
- Series UltraCore 71A75 Dual
- Standards AWS A5.20, AWS A5.36
- Spool Type Fiber Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031671
- Zoro # G703508701
- UPC # 015082658711
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 5/16 in |
Wire Diameter | 0.0625 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 82 to 87 ksi (100 Percent Carbon Dioxide), 89 to 95 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 79 ksi (100 Percent Carbon Dioxide), 82 to 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A75 Dual, Weight 33 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD UNIVERSAL LINER .035/.045 25FT WHITE (L3A-25)
- WESTERN ENTERPRISES Western Enterprises 312-FA-10 Flash Arrestor (312-FA-10)
- ALCOTEC ER5356 3/64 20# Spool Alum MIG Wire (535620047)
- POWERWELD INC Diamond Lead Reels„¢ Welding Cable Lead Reel Fixed Base Double (FBD10BLK)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 5/32" dia (ED040102)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 50 lb (ED033992)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED010105)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (ED030564)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/4", 50 lb (ED028920)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- XTRWELD 2% Thoriated Tungsten Electrode, 3/32, Red, 7 In L, 10PK (WTTH2093)
- Lincoln Electric Arc Welding Rod