Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb
Mfr # ED031669
Zoro # G903508686
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1C-H8, E71T-1M-H8, E71T-9C-H8, E71T-9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8
- Series UltraCore 71A75 Dual
- Standards AWS A5.20, AWS A5.36
- Elongation (As Welded) 26% to 28% (100% Carbon Dioxide), 24% to 26% (75% Argon/25% Carbon Dioxide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031669
- Zoro # G903508686
- UPC # 015082658698
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 5/16 in |
Details
Item | Flux Cored Welding Wire |
Material | Carbon Steel |
AWS Classification | E71T-1C-H8, E71T-1M-H8, E71T-9C-H8, E71T-9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8 |
Series | UltraCore 71A75 Dual |
Standards | AWS A5.20, AWS A5.36 |
Elongation (As Welded) | 26% to 28% (100% Carbon Dioxide), 24% to 26% (75% Argon/25% Carbon Dioxide) |
Weight | 33 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Tensile Strength (As Welded) | 82 to 87 ksi (100% Carbon Dioxide), 89 to 95 ksi (75% Argon/25% Carbon Dioxide) |
Tensile Strength (Minimum Required) | 70 ksi |
Elongation (Minimum Required) | 22 % |
Welding Current Designation | DCEP |
For Material Type | Carbon Steel to Carbon Steel |
Spool Type | Fiber Spool |
Process | Flux-Cored Welding (FCAW) |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide |
Wire Type | Flux-Cored |
Shielding Type | Gas-Shielded |
Yield Strength (Minimum Required) | 58 ksi |
Yield Strength (As Welded) | 73 to 79 ksi (100% Carbon Dioxide), 82 to 88 ksi (75% Argon/25% Carbon Dioxide) |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 to 87 ksi (100 Percent Carbon Dioxide), 89 to 95 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 79 ksi (100 Percent Carbon Dioxide), 82 to 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A75 Dual, Weight 33 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Foot Pedal, TIG Type, Stainless Steel (W4014450)
- BROCO Compression Washer (PCRP-304)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- LINCOLN ELECTRIC Stick Electrode, E6022, 1/8", 14 L, 50 lb (ED021896)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010203)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 5/32", 50 lb (ED030878)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- LINCOLN ELECTRIC Stick Electrode, E7014, 3/32", 14 L, 50 lb (ED010189)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 50 lb. (20YD32)
- Lincoln Electric Arc Welding Rod