Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-8, 5/64", 25 lb
Mfr # ED033039
Zoro # G803508717
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-8-H8, E71T8-A2-CS3-H8
- Series Innershield NR-233
- Standards AWS A5.20
- Yield Strength (Minimum Required) 58 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033039
- Zoro # G803508717
- UPC # 015082886107
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.0781 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 5/64 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 66 ksi, Spool Type Plastic Spool, Series Innershield NR-233, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H8, E71T8-A2-CS3-H8, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- BERNARD BERNARD Brass Tapered MIG Welding Nozzle (NST-3800B)
- WELLER Lead-Free Soldering Tip 1/8 in. D Copper 2 pc (MT1)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 5/32" dia (ED040102)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED023323)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 5/32", 50 lb (ED032883)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (ED030563)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 3/32 x 7, 10 pc, 10PK (WTE3093)
- Lincoln Electric Arc Welding Rod