Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-8, 1/16", 25 lb
Mfr # ED030934
Zoro # G603508641
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-8-H8, E71T8-A2-CS3-H8
- Series Innershield NR-233
- Standards AWS A5.20
- Welding Current Designation DCEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED030934
- Zoro # G603508641
- UPC # 015082798745
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.0625 in |
Spool Width | 4 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 66 ksi, Spool Type Plastic Spool, Series Innershield NR-233, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H8, E71T8-A2-CS3-H8, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT5060-050)
- PHOENIX Phoenix 382-1205488 Safetube 40 In -1 M Tig Rod Canister; Safetube 40 In -1 M Tig Rod Canister (382-1205488)
- WORTHINGTON CYLINDERRP 141OZ Manual Torch Kit (WK2201)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED010105)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (ED028280)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033950)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED033868)
- Lincoln Electric Arc Welding Rod