Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-8, 0.072", 25 lb
Mfr # ED031030
Zoro # G103508721
original price:
$202.99
4% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-8-H8, E71T8-A2-CS3-H8
- Series Innershield NR-233
- Standards AWS A5.20
- Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031030
- Zoro # G103508721
- UPC # 015082801391
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 4 in |
Wire Diameter | 0.072 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.072 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.072 in, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 66 ksi, Spool Type Plastic Spool, Series Innershield NR-233, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H8, E71T8-A2-CS3-H8, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Wire Lube Pads, 8 per Package (LUBE6)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-75R)
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1M, 0.052", 33 lb (ED032279)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb (ED031669)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 5/32", 50 lb (ED028704)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Stick Electrode, E6022, 5/32", 14 L, 50 lb (ED021895)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 1 lb. (41R188)
- Lincoln Electric Arc Welding Rod