Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-12C, 0.052", 33 lb
Mfr # ED034418
Zoro # G103508608
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-12C-JH8, E71T-1C-JH8, E71T-9C-JH8, E71T1-C1A4-CS2-H8
- Series UltraCore 712C
- Standards AWS A5.20, AWS A5.36
- Elongation (Minimum Required) 22 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034418
- Zoro # G103508608
- UPC # 015082562247
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Diameter | 12 in |
Spool Width | 4 5/16 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.052 in |
Wire Diameter | 0.052 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.052 in, Tensile Strength (As Welded) 78 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 70 to 77 ksi, Spool Type Fiber Spool, Series UltraCore 712C, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-12C-JH8, E71T-1C-JH8, E71T-9C-JH8, E71T1-C1A4-CS2-H8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRR-K)
- MILLER ELECTRIC O-Ring, 30-40A, XT, PK3 (249969)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 1/8", 30 lb (ED033101)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 1/8", 50 lb (ED030877)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- BLUE DEMON High Speed, Carbon Stl Electrode, 3/32, 5lb (E7024-332-05P)
- Lincoln Electric Arc Welding Rod