Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-12C, 0.045", 33 lb
Mfr # ED034274
Zoro # G603508719
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-12C-JH8, E71T-1C-JH8, E71T-9C-JH8, E71T1-C1A4-CS2-H8
- Series UltraCore HD-12C
- Standards AWS A5.20, AWS A5.36
- For Material Type Carbon Steel to Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034274
- Zoro # G603508719
- UPC # 015082556611
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 4 5/16 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 ksi (100 Percent Carbon Dioxide), 84 ksi (Stress-Relieved 1 hr @ 1150 Degrees F), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 78 ksi (100 Percent Carbon Dioxide), 72 ksi (Stress-Relieved 1 hr @ 1150 Degrees F), Spool Type Fiber Spool, Series UltraCore HD-12C, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Reverse Flow Check Valve Set, 2 Pc (H698)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED028676)
- RADNOR Contact Tip, 0.072, Lincoln, PK25 (RAD64007026)
- ESAB TIG Torch And Accessories For 252i (W4013600)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 0.045", 10 lb (ED037219)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (ED032565)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED028283)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 1/8", 30 lb (ED033101)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/8", 14 L, 1 lb (ED033495)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED031672)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED010105)
- Lincoln Electric Arc Welding Rod