Shop All Arc Welding Rod
This Product is Discontinued
Lincoln Electric
Flux-Cored Wire, E71T-11, 5/64", 56 lb (Discontinued)
Mfr # ED012508
Zoro # G303508644
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Carbon Steel
- AWS Classification E71T-11, E71T11-AZ-CS3
- Series Innershield NR-211-MP
- Standards AWS A5.20, AWS A5.36
- Welding Current Designation DCEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED012508
- Zoro # G303508644
- UPC # 015082026794
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.0781 in |
Arbor Hole Diameter | 6 11/16 in |
Spool Diameter | 9 1/2 in |
Spool Width | 3 in |
Wire Diameter | 5/64 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 56 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.