Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-11, 0.045", 10 lb
Mfr # ED016363
Zoro # G703508633
Free Shipping & Returns
$80.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-11, E71T11-AZ-CS3
- Series Innershield NR-211-MP
- Standards AWS A5.20, AWS A5.36
- Yield Strength (As Welded) 63 to 69 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED016363
- Zoro # G703508633
- UPC # 015082163635
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 2 3/16 in |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- BLUE DEMON MIG CONTACT TIP, .035IN X 10PC PACK, FOR BLUEARC 140MSI 11-35 (BLUEARC-140MSI-TIP-035)
- MILLER ELECTRIC Fuel Tank Bushing, PK2 (124253)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (ED033509)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/4", 18 L, 50 lb (ED028157)
- BLUE DEMON Gouging Carbons, Copper, 5/16x12", PK50 (ACGE-CC-516)
- Lincoln Electric Arc Welding Rod