Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-11, 0.035", 25 lb
Mfr # ED030637
Zoro # G703508718
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-11, E71T11-AZ-CS3
- Series Innershield NR-211-MP
- Standards AWS A5.20, AWS A5.36
- Yield Strength (As Welded) 63 to 69 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED030637
- Zoro # G703508718
- UPC # 015082784915
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.035 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Steel Spool, Series Innershield NR-211-MP, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Syringe Holder Stand (KDS816)
- WELLER Soldering Tip 15/64 In. (PTE8)
- MILLER ELECTRIC Nozzle, Alumina, GL, #8 (1/2 In), PK10 (54N14)
- TWECO Nozzle Insulator, For Tweco Gun #5, PK2 (13501425)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 5/32", 50 lb (ED028704)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/4", 50 lb (ED028920)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 5/32", 50 lb (ED030878)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (ED028281)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb. (41R222)
- Lincoln Electric Arc Welding Rod