Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E309LT1-1/4, 0.045", 10 lb
Mfr # ED037219
Zoro # G103508615
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309LT1-1, E309LT1-4, E309T1-1, E309T1-4
- Series UltraCore 309L P
- Standards AWS A5.22
- Elongation (Minimum Required) 30 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED037219
- Zoro # G103508615
- UPC # 015082869667
- Country of Origin Romania
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Spool Width | 2 3/16 in |
Wire Diameter | 0.045 in |
Spool Diameter | 8 in |
Wire Diameter | 0.045 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 63 ksi (100 Percent Carbon Dioxide), 65 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 309L P, Weight 10 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Screwdriver, 3/13In. (MT301)
- AMERICAN BEAUTY TOOLS Soldering Iron, Heavy-Duty, 60 Watts, 8in L (3112 120-60)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- LINCOLN ELECTRIC Stick Electrode, E6011, 5/32", 14 L, 50 lb (ED028154)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (ED028281)
- LINCOLN ELECTRIC Stick Electrode, E7018 H8, 3/32", 50 lb (ED031732)
- LINCOLN ELECTRIC Tungsten 2 percent Ceriated, 3/32 (KP4722-332)
- Lincoln Electric Arc Welding Rod