Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb
Mfr # ED037125
Zoro # G803508663
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E308LT1-1, E308LT1-4, E308T1-1, E308T1-4
- Series UltraCore 308L P
- Standards AWS A5.22
- Elongation (As Welded) 40% (100% Carbon Dioxide), 39% (75% Argon/25% Carbon Dioxide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED037125
- Zoro # G803508663
- UPC # 015082859644
- Country of Origin Romania
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 56 ksi (100 Percent Carbon Dioxide), 57 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 308L P, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Hose Repair Kit, 1/4" and 3/16" (PW-82)
- POWERWELD Single Stage MC Acetylene Regulator (313AC)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (25GX-145)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED022012)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/16", 14 L, 50 lb (ED028155)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- Lincoln Electric Arc Welding Rod