Shop All MIG Accessories
Lincoln Electric
Flux Cored Nozzle, Magnum 100L
Mfr # KP1939-1
Zoro # G3529687
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Magnum 100 Gun And Cable.
- Series Magnum 100A
- Material PTFE
- Features Gasless Nozzle
- For MIG Guns Lincoln(R) Magnum 100L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP1939-1
- Zoro # G3529687
- UPC # 015082759593
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 37/100 in |
Inside Diameter | 0.37 in |
Description
Gasless Nozzle, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Bore Diameter 37/100 in, Connection Type Threaded, Nozzle to Tip Relationship Flush (Fixed), Nozzle Number KP1939-1, Nozzle Shape Tapered, Maximum Amperage 100 A, Material PTFE, Duty Rating Standard Duty, For Contact Tip Series Magnum 100A, For Gas Diffuser Number KP35-50, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- WELLER Digital Soldering Station, 200W (WX1010N)
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- LINCOLN ELECTRIC Flux Cored Nozzle .62" (KP23-62F)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- Lincoln Electric MIG Accessories