Shop All MIG Accessories
Lincoln Electric
Flux Cored Nozzle .62"
Mfr # KP23-62F
Zoro # G3553383
original price:
$22.65
9% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Wire Feed Welders
- Wire Size (In.) .62
- Series Magnum 400A
- Size 0.62 in
- Features Gas Nozzle Fixed Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP23-62F
- Zoro # G3553383
- UPC # 015082757766
- Country of Origin China
- Category MIG Accessories
Dimensions
Wire Size (In.) | .62 |
Size | 0.62 in |
Inside Diameter | 0.62 in |
Bore Diameter | 5/8 in |
Details
Item | Gas Nozzle |
For Use With | Lincoln Electric Wire Feed Welders |
Series | Magnum 400A |
Features | Gas Nozzle Fixed Flush |
Application | MIG Welding |
Duty Rating | Standard Duty |
Nozzle Number | KP23-62F |
Nozzle to Tip Relationship | Flush |
For MIG Gun Series | Magnum 300, Magnum 400 |
Nozzle-to-Tip Relationship | Flush (Fixed) |
Compatible with Brand | Lincoln |
For Contact Tip Series | Magnum 400A |
Color | Copper |
Compatible with Model | K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2 |
Welding Processes | MIG Welding (GMAW) |
Nozzle Shape | Conical |
Maximum Amperage | 400 A |
Insulation Type | Self-Insulated |
Compatible with Series | Magnum 300, Magnum 400 |
Process | MIG Welding (GMAW) |
Description
Gas Nozzle, Compatible with Brand Lincoln, Series Magnum 400A, Compatible with Series Magnum 300, Magnum 400, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2, Bore Diameter 5/8 in, Nozzle to Tip Relationship Flush, Nozzle Number KP23-62F, Nozzle Shape Conical, Maximum Amperage 400 A, Insulation Type Self-Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Cable Connector, Male Only, #4 to #1/0 Cable (LC10M)
- XTRWELD CTIP1GPN-6 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 6 (CTIP1-GPN-6)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4756-8)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- LINCOLN ELECTRIC Contact Tip, .030" Tweco/Binzel, Pk10 (KH711)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035" (KP1696-035S)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- LINCOLN ELECTRIC Filter Cartridge for X-Tractor 0.50" (KP2069-1)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035-.045" (KP1696-1)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- Lincoln Electric MIG Accessories