Shop All MIG Accessories
Lincoln Electric
Flux Cored Nozzle .50"
Mfr # KP23-50F
Zoro # G3546977
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Wire Feed Welders
- Wire Size (In.) .50
- Series Magnum 400A
- Size 0.50 in
- Features Gas Nozzle Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP23-50F
- Zoro # G3546977
- UPC # 015082757681
- Country of Origin China
- Category MIG Accessories
Dimensions
Wire Size (In.) | .50 |
Size | 0.50 in |
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Description
Gas Nozzle, Compatible with Brand Lincoln, Series Magnum 400A, Compatible with Series Magnum 300, Magnum 400, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number KP23-50F, Nozzle Shape Conical, Maximum Amperage 400 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532-6X10)
- WALTER SURFACE TECHNOLOGIES 1000F 90x110mm ADF welding lens (1000F)
- PROSKIT Desoldering Pump (DP-366D)
- POWERWELD INC Powerweld® Soapstone Marker Flat - Gross (144 Pieces) (FS1)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 to 0.052 in. (KP655-052S)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035" (KP1696-035S)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- Lincoln Electric MIG Accessories