Shop All Welding Nozzle
Lincoln Electric
Flux Cored Nozzle .50"
Mfr # KP23-37F
Zoro # G3528971
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.50 in
- For Use With Lincoln Electric Wire Feed Welders
- Features Gas Nozzle Flush
- Wire Size (In.) .38
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP23-37F
- Zoro # G3528971
- UPC # 015082757643
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 0.50 in |
Wire Size (In.) | .38 |
Bore Diameter | 19/50 in |
Inside Diameter | 0.38 in |
Details
Item | Gas Nozzle |
For Use With | Lincoln Electric Wire Feed Welders |
Features | Gas Nozzle Flush |
Application | MIG Welding |
Nozzle to Tip Relationship | Fixed Flush |
Compatible with Model | Magnum 250LX |
Compatible with Brand | Lincoln Electric |
Welding Processes | MIG Welding (GMAW) |
Series | Magnum |
Nozzle-to-Tip Relationship | Flush (Fixed) |
For Gas Diffuser Number | KP52FN |
Color | Copper |
For Contact Tip Series | KP14, KP14A, KP14AH, KP14H |
Duty Rating | Standard Duty |
Process | MIG Welding (GMAW) |
Description
Gas Nozzle, Compatible with Brand Lincoln Electric, Series Magnum, Compatible with Model Magnum 250LX, Bore Diameter 19/50 in, Nozzle to Tip Relationship Fixed Flush, Duty Rating Standard Duty, For Contact Tip Series KP14, KP14A, KP14AH, KP14H, For Gas Diffuser Number KP52FN, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Copper, Features Gas Nozzle Flush, For Use With Lincoln Electric Wire Feed Welders, Inside Diameter 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (10N25)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- FLEXTUR Welding Table Turn Table (78908780)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035-.045" (KP1696-1)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50S)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4755-5)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4757-5)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP4141-5)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- Lincoln Electric Welding Nozzle