Shop All MIG Welding Wire
Lincoln Electric
Flux-Core Wire, Lincore 60-O, 0.045", 25 lb
Mfr # ED031131
Zoro # G803508809
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Wire Diameter 0.045 in
- Arbor Hole Diameter 2 1/16 in
- For Welding Position Flat, Horizontal
- For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031131
- Zoro # G803508809
- UPC # 015082807591
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.045 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Steel Spool |
For Welding Position | Flat, Horizontal |
For Material Type | Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel |
Alloy Type | Severe Abrasion |
Welding Current Designation | DCEP |
Rockwell Hardness | 50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers) |
Series | Lincore 60-O |
Typical Application | Ash Conveyors, Asphalt Mixer Paddles, Ball Mill Scoop Lifts, Ball Mill Scoops, Blast Furnace Bells, Bucket Lips, Bucket Teeth, Bucket Tooth Adapters, Cage Crushers, Cement Mill Components, Cement Mixers, Classifier Flights, Clinker Grinding Rolls, Coal Pulverizer Rolls, Conveyor Chains and Links, Conveyor Pipe Bends, Conveyor Screws, Crusher Hammers, Crusher Points, Crusher Rolls, Cutter Chain Lugs and Straps, Debarking Hammers, Die Rings, Digging Arms, Dozer Blades, Dozer End Bits, Dragline Bucket Sides and Bottom, Dragline Chains, Dragline Clevis, Dragline Pins, Dredge Bucket Lips, Dredge Cutters and Teeth, Dredge Pump Casings, Dredge Pump Impellers, Dredge Pump Side Plates, Drive Tumbler Plates, Duck Bills, Elevator Bucket Lips, Feeder Blades, Grader Blades, Gravel Washer Auger Flights, Grinding Rings and Rolls, Grizzlies, Grizzly Bars, Gyratory Crusher Mantles and Liners, Loader Dragline Plates, Loader Track Pads, Loader Undercarriage Runners, Log Haul Chairs, Log Washer Paddles, Mechanical Loader Lips, Mill Plows, Muller Tires, Ore Chute Arc Doors, Ore Chute Baffle Plates, Pipeline Ball Joints, Plows, Pug Mill Augers, Pug Mill Paddles, Pulverizer Jaws, Quarry Drill Flutes, Railroad Tie Saw Blades, Ripper Teeth, Roll Heads, Rotary Screens, Rotors and Impeller Bars, Sand Slinger Cups, Scarifier Teeth, Scoop Lift Buckets, Scraper Cutters and Sides, Screw Conveyors, Scrubbers, Shaker Conveyor Rails, Shaker Pan Conveyors, Sheepsfoot Tampers, Sintering Plant Augers, Sintering Plant Finger Crushers, Skip Hoists, Slag Ladles, Slurry Tank Agitator Bearings, Slurry Tank Agitator Shafts, Slusher Shoes, Slusher Teeth, Spreader Cones, Spud Clamps, Spud Points, Wear Plates, Wheel Excavator Buckets, Wheel Excavator Teeth |
Process | Flux-Cored Welding (FCAW) |
Wire Type | Flux-Cored |
Alloy Composition | 18.5% to 22.9% Chromium, 4% to 4.6% Carbon, 1% to 1.8% Manganese, 0.5% to 0.9% Silicon, 0.3% to 0.4% Aluminum, Balance Iron |
Weight | 25 lb |
Shielding Type | Self-Shielded |
For Joining | Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel |
Maximum Rockwell Hardness (As Welded) | 58 HRC |
For Metal Type | Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers), Spool Type Steel Spool, Series Lincore 60-O, Weight 25 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Replacement Torch, 20 ft. Cable (260635)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 10 lb. (20AP64)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 33 lb (ED031408)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .035, Spool (ED030584)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED023334)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED030282)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 0.045", 33 lb (ED035072)
- LINCOLN ELECTRIC Stick Electrode, Wrsld FRGMNG, 1/4", 10 lb (ED033133)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- Lincoln Electric MIG Welding Wire